Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2", Taper Shank Drill No 4 M.T. Smaller

  • Mfr # 1450A264

  • Zoro # G200869398


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2"
Overall Length
16-5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1450A264
Zoro #
G200869398
UPC #
45996694932
Country of Origin
United States

Dimensions

Drill Bit Size
2"
Overall Length
16-5/8"

Details

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Shank Type - Machining
Taper Shank
Measurement System
Fractional
Number of Flutes
2

Description

For general purpose use in a wide range of materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.