
2.0MM-0.40 3FL BOTTOM TAP - 2800
Mfr # 28A020AB
Zoro # G810373667
product price: $12.75
/eaKey Features
Number of Flutes
3
Tap Material
High Speed Steel
Application
Cutting threads in metal
Overall Length
1-3/4"
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28A020AB
Zoro #
G810373667
UPC #
45996897159
Country of Origin
United States
Dimensions
Overall Length
1-3/4"
Tap Dimension Type
Metric
Tap Size
2mm
Drill Size
#52
Details
Number of Flutes
3
Tap Material
High Speed Steel
Application
Cutting threads in metal
Number of Pieces
1
System of Measurement
Metric
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.