Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20PC HEX RETHREADING DIE SET NC & NF CARBON STEEL

  • Mfr # 3350C20

  • Zoro # G500870421


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Die Material
Carbon
Size
20pc
System of Measurement
Fractional
Number of Pieces
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350C20
Zoro #
G500870421
UPC #
45997490090
Country of Origin
China

Dimensions

Size
20pc

Details

Item
Dies
Finish
Bright
Die Material
Carbon
System of Measurement
Fractional
Number of Pieces
20

Description

Die Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.