Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21/32, 4FL SGL END END-MIL 5/8 SHK -5100A

  • Mfr # 51A142C

  • Zoro # G310370586


product price: $33.39
/ea

Key Features

Length of Cut
1-5/8 in
Material
High Speed Steel
Flute Length
1-5/8 in
Shank Type
Single Weldon Flat
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51A142C
Zoro #
G310370586
UPC #
45997195025
Country of Origin
United States

Dimensions

Length of Cut
1-5/8 in
Flute Length
1-5/8 in
Shank Dia.
5/8 in
Dimension Type
Inch
Size
21/32 in
Overall Length
3-3/4 in

Details

Material
High Speed Steel
Shank Type
Single Weldon Flat

Description

The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.