Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21/32HAND REAMER STRAIGHT FLUTE - 4400E

  • Mfr # 440E142

  • Zoro # G210372512


product price: $49.45
/ea

Key Features

Flute Type
Straight Flute
Flute Length
3-11/16 in
Overall Length
7-3/8 in
Material
High Speed Steel
Size
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440E142
Zoro #
G210372512
UPC #
45997098685
Country of Origin
China

Dimensions

Flute Length
3-11/16 in
Overall Length
7-3/8 in
Size
21/32 in

Details

Flute Type
Straight Flute
Material
High Speed Steel
Measurement System
Inch
Finish
Bright & Black

Description

Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.