Zoro Homepage

21PC DRILL SET 1/16-1/4 BY 64ths 9/32-1/2 BY 32nd

  • Mfr # 200LH21V

  • Zoro # G400869709


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
21 PC
Cutting Direction
Left Hand
Drill Bit Point Angle
118° Point
Primary Material Application
Counterclockwise drilling for easy removal of broken bolts
Measurement System
Fractional; Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH21V
Zoro #
G400869709
UPC #
45997491028
Country of Origin
United States

Dimensions

Size
21pc

Details

Item
Jobber
Number of Pieces
21 PC
Cutting Direction
Left Hand
Drill Bit Point Angle
118° Point
Primary Material Application
Counterclockwise drilling for easy removal of broken bolts
Measurement System
Fractional; Fractional
Material
High Speed Steel
Finish
Bright
Point Angle
118° Point
Shank Type
Straight Shank

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.