
22MM-1.50 4FL TAP SET - 2800
Mfr # 28A220BS
Zoro # G810371830
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-11/16"
Tap Material
High Speed Steel
Number of Flutes
4
Number of Pieces
3 PC
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28A220BS
Zoro #
G810371830
UPC #
45996898255
Country of Origin
United States
Dimensions
Overall Length
4-11/16"
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Tap Size
22mm
Drill Size
20.50 mm
Details
Tap Material
High Speed Steel
Number of Flutes
4
Number of Pieces
3 PC
System of Measurement
Metric
Application
Cutting threads in metal
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.