
23.0, 2FL SGL END END-MIL 7/8 SHK -5600A
Mfr # 560A230
Zoro # G610373355
product price: $56.35
/eaKey Features
Length of Cut
1-1/2 in
Shank Dia.
7/8 in
Size
23mm
Overall Length
3-3/4 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560A230
Zoro #
G610373355
UPC #
45997197500
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Shank Dia.
7/8 in
Size
23mm
Overall Length
3-3/4 in
Dimension Type
Metric
Flute Length
1-1/2 in
Details
Material
High Speed Steel
Shank Type
Single Weldon Flat
Description
The two-flute end mill is a hard working center cutting tool and can be used for multiple operations, plunge cutting and slotting, drilling and profiling, which can minimize the number of tools required to complete a given job. Since these end mills have only two cutting edges, the flutes are deeper and longer than end mills with more cutting edges, providing more chip carrying capacity. The two-flute end mill is an ideal tool for milling operations that begin with a plunge cut and, in general, heavy cuts where the tool is ''buried'' in the work and chip removal is a problem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.