Zoro Homepage

23/32, Extra Length Drill 18" OAL

  • Mfr # 1318A146

  • Zoro # G600869813


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Drill Bit Point Angle
118° Point
Number of Flutes
2
Material
High Speed Steel
Shank Dia.
23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318A146
Zoro #
G600869813
UPC #
45996593426
Country of Origin
China

Dimensions

Overall Length
18"
Shank Dia.
23/32"
Size
23/32

Details

Item
Extra Length
Drill Bit Point Angle
118° Point
Number of Flutes
2
Material
High Speed Steel
Point Angle
118° Point
Shank Type
Straight Shank
Finish
Black Oxide
System of Measurement
Fractional

Description

Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.