Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/32, High Sp Fl 1/2" SH NITRO Construction Reamer

  • Mfr # 428N150

  • Zoro # G500869937


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
1/2"
Size
25/32
Overall Length
6-7/8 in
Flute Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428N150
Zoro #
G500869937
UPC #
45997096384
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Size
25/32
Overall Length
6-7/8 in
Flute Length
5 in

Details

Material
High Speed Steel
Shank Type
3 Flats, Reduced Shank
Finish
Black & Gold
Flute Type
High Spiral Flute
System of Measurement
Fractional

Description

Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.