This item is Discontinued.

Drillco 25/32 Straight Flute Car Reamer #3MTS 150H150

This item is Discontinued.

Drillco

25/32 Straight Flute Car Reamer #3MTS (Discontinued)

Mfr # 150H150
Zoro # G800870350
UPC # 45996695397
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150H150
Zoro #
G800870350
UPC #
45996695397
Country of Origin
United States

Dimensions

Overall Length
9.1/2
Flute Length
5
Size
25/32

Details

Material
High Speed Steel
Flute Type
Straight Flute
Shank Type
Taper Shank
Finish
Black Oxide
System of Measurement
Fractional
Morse Taper
3

Description

Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.