Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/32 Taper Shank Drill No 3 M.T. Larger

  • Mfr # 1475A150

  • Zoro # G700869461


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Overall Length
10-5/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475A150
Zoro #
G700869461
UPC #
45996695182
Country of Origin
United States

Dimensions

Overall Length
10-5/8"
Size
25/32 in
Drill Bit Size
25/32 in

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Shank Type - Machining
Taper Shank
Measurement System
Fractional

Description

For general purpose use in a wide range of materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.