Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27/32, Extra Length Drill 18"OAL

  • Mfr # 1318A154

  • Zoro # G200869749


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318A154
Zoro #
G200869749
UPC #
45996593464
Country of Origin
China

Dimensions

Overall Length
18"
Shank Dia.
27/32"
Drill Bit Size
27/32 in

Details

Item
Extra Length
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight Shank
Measurement System
Fractional

Description

Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.