
27/64 MECHANICS DRILL 3/8 in. SHANK - 1045N
Mfr # 1045N127
Zoro # G110373169
product price: $18.47
/eaSold in multiples of 6 for $110.82
Key Features
Overall Length
4-7/16 in
Drill Bit Size
27/64 in
Shank Dia.
3/8 in
Drill Bit Material
High Speed Steel
Drill Bit Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1045N127
Zoro #
G110373169
UPC #
45996598919
Country of Origin
United States
Dimensions
Overall Length
4-7/16 in
Drill Bit Size
27/64 in
Shank Dia.
3/8 in
Drill Bit Dimension Type
Inch
Details
Drill Bit Material
High Speed Steel
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. the Nitro Heavy Duty 135 degree Split Point drill with a Nitride surface treatment, that give a hard, protective layer to the drill increases hardness without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.