Zoro Homepage

3-56, HSS TAPS SETS - 2000

  • Mfr # 20A003FS

  • Zoro # G110370830


product price: $25.15
/ea

Key Features

Overall Length
1-13/16 in
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
3 PC
Pitch Diameter Limit
H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20A003FS
Zoro #
G110370830
UPC #
45996699609
Country of Origin
United States

Dimensions

Overall Length
1-13/16 in
Pitch Diameter Limit
H2
Tap Size
#3
Tap Dimension Type
Inch
Drill Size
#46

Details

Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
3 PC
Application
Cutting threads in metal

Description

Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.