Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-56, NITRO SPIRAL POINT TAPS - 2100N

  • Mfr # 21N003FP

  • Zoro # G610373201


product price: $10.49
/ea

Key Features

Number of Flutes
2
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Tap Size
#3
Overall Length
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21N003FP
Zoro #
G610373201
UPC #
45996891706
Country of Origin
United States

Dimensions

Tap Size
#3
Overall Length
1-13/16 in
Tap Dimension Type
Inch
Drill Size
#46

Details

Number of Flutes
2
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Number of Pieces
1

Description

The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.