
3 in.-8, HEX DIES - 3350E
Mfr # 335E364N
Zoro # G310372627
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon
Size
3 in
System Of Measurement
Inch
Tooling Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
335E364N
Zoro #
G310372627
UPC #
45996998214
Country of Origin
China
Dimensions
Size
3 in
Details
Material
Carbon
System Of Measurement
Inch
Item
Dies
Tooling Finish
Bright
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.