Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/0, STR FLUT TAPER PIN REAMER -4500E

  • Mfr # 450E003

  • Zoro # G010373399


product price: $24.65
/ea

Key Features

Overall Length
2-5/16 in
Material
High Speed Steel
Shank Dia.
9/64 in
Flute Type
Straight Flute
Flute Length
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450E003
Zoro #
G010373399
UPC #
45997099538
Country of Origin
China

Dimensions

Overall Length
2-5/16 in
Shank Dia.
9/64 in
Flute Length
1-5/16 in
For Pin Size
3/0

Details

Material
High Speed Steel
Flute Type
Straight Flute
Measurement System
Inch
Finish - Machining
Bright

Description

Taper Pin Reamers are manufactured with a taper of 1/4'' per foot. They are used to ream holes into which standard taper pins will fit. The point of each reamer will enter hole reamed by the next smaller size. Hole to be reamed should be a few thousands smaller than the small diameter of the finished reamed hole. Square shank allows hand straight and spiral flute reamers to be held in a tap wrench or vise, depending on whether the reamer of the part is rotated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.