
30MM-3.50 4FL BOTTOM TAP - 2800
Mfr # 28A300AB
Zoro # G110372391
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Size
30mm
Overall Length
5-7/16"
Tap Material
High Speed Steel
Application
Cutting threads in metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28A300AB
Zoro #
G110372391
UPC #
45996898439
Country of Origin
United States
Dimensions
Tap Size
30mm
Overall Length
5-7/16"
Tap Dimension Type
Metric
Drill Size
26.50 mm
Details
Number of Flutes
4
Tap Material
High Speed Steel
Application
Cutting threads in metal
System of Measurement
Metric
Number of Pieces
1
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.