Zoro Homepage

3/16 2FL DBL-END SOLID CARB END-MIL 7400

  • Mfr # 74A112C

  • Zoro # G010371005


product price: $19.55
/ea

Key Features

Material
Solid Carbide
Measurement System
Fractional
Overall Length
2 in
Size
3/16 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74A112C
Zoro #
G010371005
UPC #
45997391182
Country of Origin
United States

Dimensions

Overall Length
2 in
Size
3/16 in
Shank Dia.
3/16 in
Flute Length
3/8 in

Details

Material
Solid Carbide
Measurement System
Fractional
Shank Type
Straight Shank

Description

Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.