
3/16 2FL END- MIL BALL NOSE 3/8SH 6400A
Mfr # 640A112A
Zoro # G810370550
product price: $20.39
/eaKey Features
Dimension Type
Inch
End Mill Material
High Speed Steel
Length of Cut
1/2 in
Shank Dia.
3/8 in
Shank Type
Single Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640A112A
Zoro #
G810370550
UPC #
45997199894
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2-3/8 in
Size
3/16 in
Flute Length
1/2 in
Details
End Mill Material
High Speed Steel
Shank Type
Single Weldon Flat
Description
Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.