
3/16, COUNTRSINK 60DEG 6 FLUT - 3900E
Mfr # 39E112A
Zoro # G710370957
product price: $7.95
/eaKey Features
Countersink Angle
60°
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Overall Length
1-1/2"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39E112A
Zoro #
G710370957
UPC #
45997091914
Country of Origin
China
Dimensions
Shank Dia.
3/16 in
Overall Length
1-1/2"
Shank Length
1 in
Overall Length (In.)
1-1/2 in
Drill Size
3/16 in
Details
Countersink Angle
60°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.