Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16, COUNTRSINK 90DEG 6 FLUT - 3900E

  • Mfr # 39E112C

  • Zoro # G010370701


product price: $7.95
/ea

Key Features

Countersink Angle
90°
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Overall Length
1-1/2"
Overall Length (In.)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39E112C
Zoro #
G010370701
UPC #
45997091938
Country of Origin
China

Dimensions

Shank Dia.
3/16 in
Overall Length
1-1/2"
Overall Length (In.)
1-1/2 in
Shank Length
1 in
Drill Size
3/16 in

Details

Countersink Angle
90°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright

Description

Six Flute Chatterless countersinks are designed for fast shearing cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.