Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16, HAND REAMER SPIRAL FLUTE - 4450E

  • Mfr # 445E112

  • Zoro # G110372971


product price: $23.69
/ea

Key Features

Flute Type
Spiral Flute
Flute Length
1-3/4 in
Overall Length
3-1/2 in
Material
High Speed Steel
Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445E112
Zoro #
G110372971
UPC #
45997099163
Country of Origin
China

Dimensions

Flute Length
1-3/4 in
Overall Length
3-1/2 in
Size
3/16 in

Details

Flute Type
Spiral Flute
Material
High Speed Steel
Measurement System
Inch
Finish
Bright & Black

Description

Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.