
3/16 X 3-1/2, ANCHOR DRILLS -1800E
Mfr # 180E1123
Zoro # G710373569
product price: $1.45
/eaSold in multiples of 6 for $8.70
Key Features
Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Material - Machining
Carbide
Finish - Machining
Black Oxide
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180E1123
Zoro #
G710373569
UPC #
45996697926
Country of Origin
China
Dimensions
Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Shank Dia.
3/16 in
Details
Item
Msnry
Material - Machining
Carbide
Finish - Machining
Black Oxide
Measurement System
Fractional
Number of Flutes
2
Drill Bit Point Angle
118°
Description
he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.