
3/16 X 6.1/2 SDS PLUS DURATIP DRILL 1720
Mfr # 172F1126
Zoro # G210372604
product price: $8.65
/eaKey Features
Drill Bit Size
3/16 in
Overall Length
6-1/2 in
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
SDS PLUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172F1126
Zoro #
G210372604
UPC #
45996697179
Country of Origin
Germany
Dimensions
Drill Bit Size
3/16 in
Overall Length
6-1/2 in
Shank Dia.
3/8 in
Details
Item
Msnry
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
SDS PLUS
Measurement System
Fractional
Number of Flutes
4
Drill Bit Point Angle
135°
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.