Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32mm x 2.0, Metric Plug Tap

  • Mfr # 28E320AP

  • Zoro # G800868890


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5-3/4"
Application
Cutting threads in metal
Tap Size
29.5mm
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28E320AP
Zoro #
G800868890
UPC #
45996990966
Country of Origin
China

Dimensions

Overall Length
5-3/4"
Tap Size
29.5mm
Size
32mm
Pitch Diameter
2.00mm

Details

Number of Flutes
4
Application
Cutting threads in metal
Material
High Speed Steel
Finish
Bright
Chamfer
Plug
System of Measurement
Fractional
Shank Type
Through or Blind Hole
Number of Pieces
1

Description

Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.