Zoro Homepage

32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W/Drill

  • Mfr # 1000A32

  • Zoro # G800869644


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
32 PC
Drill Bit Point Angle
118° Point
Measurement System
Fractional; Fractional
Finish - Machining
Black & Bright
Primary Material Application
Drilling in low to medium strength materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000A32
Zoro #
G800869644
UPC #
45997490410
Country of Origin
United States

Dimensions

Size
32pc

Details

Item
S&D
Number of Pieces
32 PC
Drill Bit Point Angle
118° Point
Measurement System
Fractional; Fractional
Finish - Machining
Black & Bright
Primary Material Application
Drilling in low to medium strength materials
Material
High Speed Steel
Finish
Bright & Black
Point Angle
118° Point
Shank Type
1/2" Reduced Shank

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.