
3/4-10 52DEG HAND TAP BOTTOM -2000F
Mfr # 20F148CB
Zoro # G110373794
product price: $70.89
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/4"
Application
Cutting threads in metal
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F148CB
Zoro #
G110373794
UPC #
45996795769
Country of Origin
United States
Dimensions
Overall Length
4-1/4"
Tap Dimension Type
Inch
Tap Size
3/4 in
Drill Size
21/32 in
Details
Number of Flutes
4
Tap Material
High Speed Steel
Application
Cutting threads in metal
Number of Pieces
1
System of Measurement
Fractional
Description
Designed for precision tapping of the modern difficult to machine materials. Fast spiral flutes provide new efficiency in chip removal. These taps have continuous fast spiral flutes to lift and discharge chips from deep blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.