
3/4-14, PIPE TAPS - 2900E
Mfr # 290E148
Zoro # G510373363
product price: $51.75
/eaKey Features
Number of Flutes
5
Application
Used to produce a tight sealing thread
Overall Length
3-1/4 in
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290E148
Zoro #
G510373363
UPC #
45996993608
Country of Origin
China
Dimensions
Overall Length
3-1/4 in
Tap Dimension Type
Inch
Tap Size
3/4 in
Drill Size
29/32 in
Details
Number of Flutes
5
Application
Used to produce a tight sealing thread
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1
Description
The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.