Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4, MACHINE COUNTRSINK 90DEG 4 FL 3900E

  • Mfr # 38E148C

  • Zoro # G210370471


product price: $30.39
/ea

Key Features

Countersink Angle
90°
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Overall Length
4-1/8"
Overall Length (In.)
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38E148C
Zoro #
G210370471
UPC #
45997091389
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
4-1/8"
Overall Length (In.)
4-1/8 in
Drill Size
3/4 in
Shank Length
2-1/4 in

Details

Countersink Angle
90°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright

Description

Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.