
3/4 X 18 SHIP AUGER BIT - 1900E
Mfr # 19E148B
Zoro # G910375448
product price: $22.99
/eaKey Features
Diameter
3/4"
Number of Flutes
2
Drill Bit Material
High Speed Steel
Measurement System
Fractional
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19E148B
Zoro #
G910375448
UPC #
45996698800
Country of Origin
China
Dimensions
Overall Length
18 in
Drill Bit Size
3/4 in
Diameter
3/4"
Details
Item
Ship Auger
Number of Flutes
2
Drill Bit Material
High Speed Steel
Measurement System
Fractional
Finish - Machining
Bright
Description
Ship Auger Bits are used to make long holes in thick pieces of lumber. They can cut through nails without damaging the bit. It is also capable of drilling through vinyl and plastic. Ideal for electricians, plumbers, utilities and any trade requiring fast hole drilling in clean or nail-embedded wood.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.