
3/4, X-LG 3/4SH END-MIL 4FL CTR CUT 5350A
Mfr # 535A148D
Zoro # G510371963
product price: $61.35
/eaKey Features
Length of Cut
4 in
Shank Dia.
3/4 in
Flute Length
4 in
Dimension Type
Inch
Shank Type
Single Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535A148D
Zoro #
G510371963
UPC #
45997196534
Country of Origin
United States
Dimensions
Length of Cut
4 in
Shank Dia.
3/4 in
Flute Length
4 in
Dimension Type
Inch
Size
3/4 in
Overall Length
6-1/4 in
Details
Shank Type
Single Weldon Flat
Material
High Speed Steel
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.