Zoro Homepage

#35, 6 in. AIRCRAFT EXT DRILLS - 1180A

  • Mfr # 1180A035

  • Zoro # G110370861


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Overall Length
6 in
Drill Bit Material
High Speed Steel
System Of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180A035
Zoro #
G110370861
UPC #
45996599763
Country of Origin
China

Dimensions

Drill Bit Size
#35
Overall Length
6 in

Details

Drill Bit Material
High Speed Steel
System Of Measurement
Inch

Description

Manufactured to NAS 907 Type C specifications, 135 degree split point, surface treated with jobber flute lengths for drilling holes in hard to reach places. Heavy duty construction for portable or machine drilling in high tensile strength alloy steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.