Zoro Homepage

36mm x 3.0, Metric Plug Tap

  • Mfr # 28E360BP

  • Zoro # G700868754


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6-1/16"
Tap Size
33.00mm
Application
Cutting threads in metal
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28E360BP
Zoro #
G700868754
UPC #
45996991123
Country of Origin
China

Dimensions

Overall Length
6-1/16"
Tap Size
33.00mm
Size
36mm
Pitch Diameter
3.00mm

Details

Number of Flutes
4
Application
Cutting threads in metal
Material
High Speed Steel
Finish
Bright
System of Measurement
Fractional
Chamfer
Plug
Shank Type
Through or Blind Hole

Description

Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.