Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36mm x 3.0, Metric Tap Set

  • Mfr # 28E360BS

  • Zoro # G800868784


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/16"
Number of Flutes
4
Number of Pieces
3 PC
Tap Size
33.00mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28E360BS
Zoro #
G800868784
UPC #
45996991130
Country of Origin
China

Dimensions

Overall Length
6-1/16"
Tap Size
33.00mm
Size
36mm
Pitch Diameter
3.00mm

Details

Number of Flutes
4
Number of Pieces
3 PC
Finish
Bright
Material
High Speed Steel
System of Measurement
Fractional
Chamfer
Set
Shank Type
Through or Blind Hole
Application
Cutting threads in metal

Description

Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.