Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16, HSS LEFT HAND BOTTOM TAP - 2300

  • Mfr # 23A124CB

  • Zoro # G310370524


product price: $18.59
/ea

Key Features

Number of Flutes
4
Tap Size
3/8 in
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
Overall Length
2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23A124CB
Zoro #
G310370524
UPC #
45996894110
Country of Origin
United States

Dimensions

Tap Size
3/8 in
Overall Length
2-5/16 in
Tap Dimension Type
Inch
Drill Size
5/16 in

Details

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1

Description

Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.