
3/8-18, CARBON PIPE TAPS - 2700E
Mfr # 2700E124
Zoro # G510372373
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Number of Flutes
4
Application
Used to produce a tight sealing thread
Tap Dimension Type
Inch
Tap Material
Carbon
Tap Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2700E124
Zoro #
G510372373
UPC #
45996896206
Country of Origin
China
Dimensions
Tap Dimension Type
Inch
Tap Size
3/8 in
Overall Length
2-9/16 in
Drill Size
9/16 in
Details
Number of Flutes
4
Application
Used to produce a tight sealing thread
Tap Material
Carbon
Number of Pieces
1
System of Measurement
Fractional
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.