Zoro Homepage

3/8-18, Pipe Taps

  • Mfr # 290A124

  • Zoro # G500870445


product price: $31.85
/ea

Key Features

Number of Flutes
4
Tap Size
9/16"
Overall Length
2-9/16"
Application
Used to produce a tight sealing thread
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290A124
Zoro #
G500870445
UPC #
45996993448
Country of Origin
United States

Dimensions

Tap Size
9/16"
Overall Length
2-9/16"
Size
3/8
Length of Thread
1.0625

Details

Number of Flutes
4
Application
Used to produce a tight sealing thread
Material
High Speed Steel
Finish
Bright
Shank Type
Through or Blind Hole
System of Measurement
Fractional
Number of Pieces
1

Description

The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.