
3/8-24 SCREW THREAD INSERT BOT TAP/2020
Mfr # 202A124FB
Zoro # G310371095
product price: $19.85
/eaKey Features
Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202A124FB
Zoro #
G310371095
UPC #
45996799729
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Size
3/8 in
Drill Size
25/64 in
Details
Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1
Description
Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.