Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8, 3/8 SHNK CNSTR REAMER -4275E

  • Mfr # 427E124

  • Zoro # G010372538


product price: $41.59
/ea

Key Features

Material
High Speed Steel
Shank Dia.
3/8 in
Measurement System
Inch
Flute Type
Spiral Flute
Overall Length
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427E124
Zoro #
G010372538
UPC #
45997095288
Country of Origin
China

Dimensions

Shank Dia.
3/8 in
Overall Length
4-5/8"
Overall Length (In.)
4-5/8 in
Size
3/8 in
Flute Length
2-3/4 in

Details

Material
High Speed Steel
Measurement System
Inch
Flute Type
Spiral Flute
Finish
Black Oxide

Description

Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.