Zoro Homepage

3/8, 4 FL M42 BALL NOSE END-MIL 6650A

  • Mfr # 665A124A

  • Zoro # G810371281


product price: $42.25
/ea

Key Features

Dimension Type
Inch
End Mill Material
Cobalt
Length of Cut
3/4 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665A124A
Zoro #
G810371281
UPC #
45997290614
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
3/4 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Size
3/8 in
Flute Length
3/4 in

Details

End Mill Material
Cobalt
Shank Type
Single Weldon Flat

Description

Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.