Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8, CENTER REAMERS 100DEG 3 FLUTE -3700E

  • Mfr # 37E124D

  • Zoro # G310373648


product price: $7.15
/ea

Key Features

Shank Dia.
1/4 in
Measurement System
Inch
Overall Length (In.)
1-3/4 in
Shank Length
7/8 in
Overall Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37E124D
Zoro #
G310373648
UPC #
45997090412
Country of Origin
China

Dimensions

Shank Dia.
1/4 in
Overall Length (In.)
1-3/4 in
Shank Length
7/8 in
Overall Length
1-3/4"
Size
3/8 in

Details

Measurement System
Inch
Material
High Speed Steel
Countersink Angle
100°
Finish
Bright

Description

Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.