
3/8, CENTER REAMERS 90DEG 3 FLUTE - 3700E
Mfr # 37E124C
Zoro # G010373672
product price: $7.39
/eaKey Features
Shank Length
7/8 in
Overall Length (In.)
1-3/4 in
Countersink Angle
90°
Shank Dia.
1/4 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37E124C
Zoro #
G010373672
UPC #
45997090405
Country of Origin
China
Dimensions
Shank Length
7/8 in
Overall Length (In.)
1-3/4 in
Shank Dia.
1/4 in
Overall Length
1-3/4"
Size
3/8 in
Details
Countersink Angle
90°
Material
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.