
3/8, COUNTERSINK 100DEG SGL FLUTE - 3600E
Mfr # 36E124D
Zoro # G610372266
product price: $9.85
/eaKey Features
Countersink Angle
100°
Shank Dia.
1/4"
Material - Machining
High Speed Steel
Overall Length
2"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36E124D
Zoro #
G610372266
UPC #
45997090016
Country of Origin
China
Dimensions
Shank Dia.
1/4"
Overall Length
2"
Drill Size
3/8 in
Overall Length (In.)
2 in
Details
Countersink Angle
100°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.