
3/8 GLASS & TILE BIT - 1840
Mfr # 184F124
Zoro # G810373308
product price: $14.49
/eaKey Features
Application
Drilling in glass and tile
Overall Length
4 in
Finish - Machining
Bright
Shank Diameter
3/8 in
Material - Machining
Carbide Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184F124
Zoro #
G810373308
UPC #
45996594652
Country of Origin
China
Dimensions
Overall Length
4 in
Drill Bit Size
3/8 in
Shank Diameter
3/8 in
Details
Application
Drilling in glass and tile
Item
Glass/Tile
Finish - Machining
Bright
Material - Machining
Carbide Tip
Measurement System
Fractional
Shank Type - Machining
Straight Shank
Description
For the drilling of glass, tile, and ceramics. Can be used with or without water or coolant; water is the preferred & best way. For use in rotary motors not to be confused or used with rotary percussion motors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.