
3/8, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E124
Zoro # G310373051
product price: $33.79
/eaKey Features
Flute Type
Spiral Flute
Flute Length
2-1/2 in
Overall Length
5 in
Material
High Speed Steel
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445E124
Zoro #
G310373051
UPC #
45997099224
Country of Origin
China
Dimensions
Flute Length
2-1/2 in
Overall Length
5 in
Size
3/8 in
Details
Flute Type
Spiral Flute
Material
High Speed Steel
Measurement System
Inch
Finish
Bright & Black
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.