
3/8, HAND REAMER STRAIGHT FLUTE - 4400E
Mfr # 440E124
Zoro # G610371740
product price: $28.99
/eaKey Features
Flute Type
Straight Flute
Flute Length
2-1/2"
Overall Length
5 in
Size
3/8"
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440E124
Zoro #
G610371740
UPC #
45997098593
Country of Origin
China
Dimensions
Flute Length
2-1/2"
Overall Length
5 in
Size
3/8"
Details
Flute Type
Straight Flute
Measurement System
Fractional
Material
High Speed Steel
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.