
3/8 SOLID CARB BAL NOSE X-LG 3/8SH -7650
Mfr # 765A124C
Zoro # G910371327
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Shank Dia.
3/8 in
Overall Length
4 in
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
765A124C
Zoro #
G910371327
UPC #
45997391939
Country of Origin
United States
Dimensions
Dimension Type
Inch
Shank Dia.
3/8 in
Overall Length
4 in
Size
3/8 in
Flute Length
1-3/4 in
Details
End Mill Material
Solid Carbide
Shank Type
Straight Shank
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.