Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Spiral Flute Car Reamer 1MT

  • Mfr # 175H124

  • Zoro # G200870387


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Overall Length
5-11/16 in
Flute Length
2-3/4 in
Material
High Speed Steel
Flute Type
Spiral Flute
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175H124
Zoro #
G200870387
UPC #
45996697490
Country of Origin
United States

Dimensions

Overall Length
5-11/16 in
Flute Length
2-3/4 in
Size
3/8

Details

Material
High Speed Steel
Flute Type
Spiral Flute
Finish
Black Oxide
Shank Type
Taper Shank
System of Measurement
Fractional
Morse Taper
1

Description

Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.